1-1/2 in. Threaded 150# Black Malleable Iron 90 Degree Elbow

Part #IB9J  |  Manufacturer Part #ZMBL9007

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location

Documents

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 150 psi

Origin: Global

Pressure Class: 150#

Size: 1-1/2 in

Type: IB9J