1-1/2 in. FPT 150# Global Galvanized Malleable Iron Cap

You last purchased this on
 

1-1/2 in. FPT 150# Global Galvanized Malleable Iron Cap

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. FPT 150# Global Galvanized Malleable Iron Cap

  • Fast #
  • Part #IGCAPJ
  • Item #161396
  • Manufacturer Part #ZMGCA07
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Rated at 150 lbs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.14, ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Head Style:
Round Head
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 347 Deg F
UL Listed:
Yes