1-1/2 in. Threaded 150#316 Stainless Steel Global HEX Head Plug

Part #IS6CTHPSP114J  |  Item #1289664  |  Manufacturer Part #M617H-24

$ 13.47 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #IS6CTHPSP114FItem #1289659Mfr. Part #M617H-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.14 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTHPSP114GItem #1289660Mfr. Part #M617H-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.59 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTHPSP114JItem #1289664Mfr. Part #M617H-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.47 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTHPSP114KItem #1289666Mfr. Part #M617H-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.44 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-351

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Plug

Head Style: Hex

Material: Stainless Steel

Material Type: [316, CF8M]

NSF Certified: Yes

Origin: Global

Pressure Class: 150#