1-1/2 in. Threaded 300# Raised Face Global 316L Stainless Steel Flange

You last purchased this on
 

1-1/2 in. Threaded 300# Raised Face Global 316L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded 300# Raised Face Global 316L Stainless Steel Flange

  • Fast #
  • Part #IS3006LRFTFJ
  • Item #1314296
  • Manufacturer Part #IS3006LRFTFJ
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Threaded
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No