1-1/2 in. Threaded 3000# 304L Stainless Steel Square Plug

Part #IS4L3TSPJ  |  Item #1321525

$ 17.18 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IS4L3TSPBItem #1321518

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.57 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4L3TSPCItem #1321519

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.69 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4L3TSPDItem #1338172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.52 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4L3TSPFItem #4282713

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.51 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4L3TSPGItem #1321522

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.06 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4L3TSPHItem #1321523

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.08 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4L3TSPJItem #1321525

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.18 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4L3TSPKItem #4207017Mfr. Part #GL14AM76U

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.83 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Seamless, Straight]

Material: Stainless Steel

Material Type: 304L

Pressure Class: 3000#