1-1/2 in. Threaded 3000# 316L Stainless Steel Cap

You last purchased this on
 

1-1/2 in. Threaded 3000# 316L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPJ
  • Item #3811743
  • Manufacturer Part #IS6L3TCAPJ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME B1.20.1, ASME SA 182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
64 mm
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Length:
1-7/1 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
Wall Thickness:
11.2 mm