1-1/2 in. Threaded 3000# Carbon Steel Forged Cross

Part #FSTCRJ  |  Item #84005  |  Manufacturer Part #12201215

$ 85.32 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #FSTCRBItem #264800Mfr. Part #12201203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.88 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FSTCRDItem #84001Mfr. Part #12201205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.03 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FSTCRFItem #84002Mfr. Part #12201207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.35 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FSTCRGItem #84003Mfr. Part #12201210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.33 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FSTCRHItem #84004Mfr. Part #12201213

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.04 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSTCRJItem #84005Mfr. Part #12201215

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.32 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSTCRKItem #84006Mfr. Part #12201220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 115.01 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FSTCRMItem #842679Mfr. Part #12201230

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 286.60 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B1.20.1

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connection 4: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#