1-1/2 in. Threaded 6000# Forged Steel Round Head Plug

You last purchased this on
 

1-1/2 in. Threaded 6000# Forged Steel Round Head Plug

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded 6000# Forged Steel Round Head Plug

  • Fast #
  • Part #FSTRHPJE
  • Item #4275749
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Head Style:
Round Head
Material:
Forged Steel
Pressure Class:
6000#
UL Listed:
No