1-1/2 in. Threaded Aluminum 90 Degree Elbow

You last purchased this on
 

1-1/2 in. Threaded Aluminum 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded Aluminum 90 Degree Elbow

  • Fast #
  • Part #DAT6TS9J
  • Item #5074226
  • Manufacturer Part #DAT6TS9J
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Aluminum