1-1/2 in. Threaded Black Assorted Carbon Steel Nipple 15 Pack

Part #BAN15J  |  Manufacturer Part #0334097748

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Package Quantity: Pack of 15

Schedule Class: Standard