1-1/2 in. Threaded Carbon Steel Nipple 60 Pack
1-1/2 in. Threaded Carbon Steel Nipple 60 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 60
- Schedule Class:
- 40