1-1/2 in. Female Threaded Global Black Carbon Steel Weld Coupling
1-1/2 in. Female Threaded Global Black Carbon Steel Weld Coupling
Package Quantity Info:
EA: 1 IP: 25 CA: 50 PT: 2400-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Black
- Manufacturer may vary by location
- Import
- Threaded
- Coupling Type: Straight
Specifications
- ASTM:
- ASTM A-865
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 2-1/5 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 300
- UL Listed:
- No