1-1/2 in. Threaded Cast Iron 90 Degree Elbow

Part #BD9J  |  Item #63127  |  Manufacturer Part #0302901103

$ 29.74 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #BD9JItem #63127Mfr. Part #0302901103

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.74 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BD9KItem #68602Mfr. Part #0302901202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.79 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Elbow Type: Drainage
  • Threaded
  • Domestic

Specifications

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron

Type: BD9J