1-1/2 in. Threaded Extra Heavy Carbon Steel Concentric Swage Nipple

Part #G80TXTCSNJH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Concentric, Reducing

Material: Carbon Steel

Schedule Class: Extra Heavy