1-1/2 x 2-3/50 in. Domestic Galvanized Carbon Steel Coupling

You last purchased this on
 
Capitol Manufacturing

1-1/2 x 2-3/50 in. Domestic Galvanized Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

1-1/2 x 2-3/50 in. Domestic Galvanized Carbon Steel Coupling

  • Fast #
  • Part #GSCSTJ
  • Item #37528
  • Manufacturer Part #11201015
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Coupling Type: Straight
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-865
Clean Bagged:
No
Coating:
Galvanized
Diameter - Outside:
2-1/5 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
2-3/50 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Weight:
0.67 lb