1-1/2 in. Threaded Galvanized Cast Iron 90 Degree Elbow

Part #GD9J  |  Item #8117  |  Manufacturer Part #0303901102

$ 44.07 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #GD9JItem #8117Mfr. Part #0303901102

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.07 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #GD9KItem #43339Mfr. Part #0303901201

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.71 /EACH
    Added to your cart. View Cart

Product Details

  • Lifetime warranty
  • 100% domestic
  • 80+ years of industry experience
  • Meets all ANSI and ASTM standards
  • UL listed
  • FM Approved

Specifications

Coating: Galvanized

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron