1-1/2 in. Threaded Heavy Duty Galvanized Forged Steel Square Head Plug

Part #GFSTSHPJ  |  Manufacturer Part #12233315

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.11]

ASTM Specifications: ASTM A-105

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Head Style: Square Head

Height: 1-9/20 in

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Schedule Class: Heavy Duty

UL Listed: No

Weight: 0.88

Width: 1-3/20 in