1-1/2 in. CPVC Schedule 80 FPT Cap

You last purchased this on
 

1-1/2 in. CPVC Schedule 80 FPT Cap

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. CPVC Schedule 80 FPT Cap

  • Fast #
  • Part #CP80TCAPJ
  • Item #88330
  • Manufacturer Part #059125
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Plastic
  • Material Type: CPVC
  • Xirtec Cap Fpt
  • Schedule: 80
  • Connection: Threaded
  • Requires Certification

Specifications

ASTM:
ASTM F-437
Application:
Waterworks, Semiconductor, Pharmaceutical, Waste
Clean Bagged:
No
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
11400 psi
Schedule Class:
80