1-1/2 in. Threaded x NPS Cast Iron 45 Degree Elbow

Part #GD4J  |  Item #46983  |  Manufacturer Part #0303909105

$ 43.55 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #GD4JItem #46983Mfr. Part #0303909105

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.55 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #GD4KItem #30404Mfr. Part #0303909204

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.32 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #GD4MItem #4505034Mfr. Part #0303909402

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 216.90 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

Elbow Degree: 45

End Connection 1: Threaded

End Connection 2: NPS

End Connections: Threaded x NPS

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron