1-1/2 in. Weldneck 150# Extra Heavy Carbon Steel Raised Face Flange

You last purchased this on
 

1-1/2 in. Weldneck 150# Extra Heavy Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Weldneck 150# Extra Heavy Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNFXHBJ
  • Item #423107
  • Manufacturer Part #GRFWNFXHBJ
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld x Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Bore Type:
Extra Heavy Bore
Flange Type:
Raised Face, Straight, Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
80
UL Listed:
No