1-1/2 in. Weldneck 150# Schedule 10 304L Stainless Steel Global Raised Face Flange

Part #IS4LRFWNF10BJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Type: Raised Face

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 150#

Schedule Class: 10