1-1/2 in. Weldneck 300# Carbon Steel Standard Raised Face Flange

G300RFWNFJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face, Weldneck
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Standard

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday