1-1/2 in. Weld 300# Domestic Standard Bore Raised Face Forged Steel Flange
1-1/2 in. Weld 300# Domestic Standard Bore Raised Face Forged Steel Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Application:
- Industrial
- Diameter - Outside:
- 6-3/25 in
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-63/100 in
- Material:
- Forged Carbon Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 7 lb