1-1/2 in. Weldneck 300# Standard Raised Face 304L Stainless Steel Flange

DS3004LRFWNFJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    DS3004LRFWNFK

  • 3 in

    DS3004LRFWNFM

  • 4 in

    DS3004LRFWNFP

  • 6 in

    DS3004LRFWNFU

DESCRIPTION

SPECIFICATIONS

End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 2
1-1/2 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday