1-1/2 in. 600# Carbon Steel Standard Bore Raised Face Weld Neck Flange

You last purchased this on
 

1-1/2 in. 600# Carbon Steel Standard Bore Raised Face Weld Neck Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 600# Carbon Steel Standard Bore Raised Face Weld Neck Flange

  • Fast #
  • Part #G600RFWNFJ
  • Item #278235
  • Manufacturer Part #G600RFWNFJ
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight, Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
Schedule Class:
40
UL Listed:
No