1-1/2 in. 300# STD CS LRES RF WN Flange A105N S62 Schedule 40 Forged Steel Raised Face Weld Neck Low Residual

You last purchased this on
 

1-1/2 in. 300# STD CS LRES RF WN Flange A105N S62 Schedule 40 Forged Steel Raised Face Weld Neck Low Residual

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 300# STD CS LRES RF WN Flange A105N S62 Schedule 40 Forged Steel Raised Face Weld Neck Low Residual

  • Fast #
  • Part #G300RFWNFLRJ
  • Item #4724411
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
HVAC
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight, Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
40
UL Listed:
No