1-1/2 in. Wrot Copper Tee

Part #CTJ  |  Item #2066  |  Manufacturer Part #9101150

$ 38.59 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CTAItem #7751Mfr. Part #9095550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.26 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CTBItem #49054Mfr. Part #9096000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.72 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CTCItem #32839Mfr. Part #9096500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.99 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CTDItem #16982Mfr. Part #9097200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.57 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CTEItem #7927Mfr. Part #9097800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.98 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CTFItem #226Mfr. Part #9098400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.18 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CTGItem #36193Mfr. Part #9099300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.53 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CTHItem #19872Mfr. Part #9100050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CTJItem #2066Mfr. Part #9101150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.59 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CTKItem #37666Mfr. Part #9102600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.38 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CTLItem #20290Mfr. Part #9104450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.89 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CTMItem #3030Mfr. Part #9106600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 162.25 /EACH
    Added to your cart. View Cart
  • 3-1/2 in

    Part #CTNItem #407555Mfr. Part #9109550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 470.80 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CTPItem #38092Mfr. Part #9112150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 380.05 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #CTSItem #21418Mfr. Part #9115600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,163.25 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #CTUItem #4156Mfr. Part #9116000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,589.23 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: [Air Conditioning, Commercial, Potable Water, Refrigeration, Residential]

Clean Bagged: No

End Connection 1: Female Solder

End Connection 2: Female Solder

End Connection 3: Female Solder

End Connections: Female Solder

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Wrot Copper

Maximum Pressure: 408 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 1-5/8 in

Type: CTJ

UL Listed: UL 207

Weight: 0.622