1-1/2 in. x 10 ft. Hard DWV Copper Tubing

Part #CDWVTJ10  |  Manufacturer Part #V 14010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Nominal hard copper tube
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88
  • Made in the USA

Specifications

ASTM Specifications: ASTM B-88

Copper Tubing Temper: Hard

Inside Diameter: 1-541/1000 in

Length: 10 ft

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 1-5/8 in

Pipe Tubing Size: 1-1/2 in

Type: CDWVTJ10

Wall Thickness: 0.042 in