1-1/2 in. x 100 ft. 26 ga Strapping Coil

Part #SHMHS26J100  |  Item #3348320  |  Manufacturer Part #DX1615100

Call for Pricing EACH

Length:

100 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

FM Approved: No

Gauge: 26

IAPMO Listed: No

Length: 100 ft

NSF Certified: No

Type: SHMHS26J100

UL Listed: No

Width: 1-1/2 in