1-1/2 in. x 100 ft. 30 ga Hanger Strap

You last purchased this on
 

1-1/2 in. x 100 ft. 30 ga Hanger Strap

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 100 ft. 30 ga Hanger Strap

  • Fast #
  • Part #SHMHS30J100
  • Item #3348412
  • Manufacturer Part #DX161510030
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to hang pipe, duct, or any suspended air system
  • Strapping coil
  • Requires Certification

Documents


Specifications

Application:
Heating, Air Conditioning
Coating:
Galvanized
FM Approved:
No
Gauge (metal):
30 ga
IAPMO Listed -:
No
Length:
100 ft
NSF Certified:
No
Product Type:
Hanger Strap
UL Listed:
No
Width:
1-1/2 in