1-1/2 in. x 100 ft. Soft Type K Copper Tube

Part #KSOFTJ100  |  Manufacturer Part #KS14100

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Nominal soft Type K standard copper tube
  • Fire suppression system rated
  • NSF approved
  • Meets applicable ASTM standards B-88
  • Made in the USA

Specifications

ASTM Specifications: ASTM B-88

Copper Tubing Temper: Soft

Length: 100 ft

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Tubing Size: 1-1/2 in

Type: Type K

Wall Thickness: 0.072 in