1-1/2 in. x 19 ft. SDR 45 Sewer PVC Drainage Pipe

Part #ISDR45PJ  |  Manufacturer Part #ISDR45PJ

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Sewer

Length: 19 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 1-1/2 in

Schedule Class: SDR 45

Type: Sewer