1-1/2 in. x 20 ft. Schedule 40 ABS Plus Foam Core Pipe

Part #AP40FCPJ20  |  Item #4283926  |  Manufacturer Part #APA 17112 0800

$ 29.60

Per 20 FT / $1.48 per FOOT

29.6

(Pricing is for 1-1/2 in)
Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Stick:  20
  • Lift:  5180
Quantity
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #AP40FCPJ20Item #4283926Mfr. Part #APA 17112 0800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #AP40FCPK20Item #4283922Mfr. Part #APA 17200 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

    0 available for pick-up

  • 3 in

    Part #AP40FCPM20Item #4283928Mfr. Part #APA 17300 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

    0 available for pick-up

  • 4 in

    Part #AP40FCPP20Item #4283924Mfr. Part #APA 17400 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

    0 available for pick-up

Product Details

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Pipe is available in select lengths
  • Part of the TrueFit® system

Specifications

ASTM Specifications: [ASTM D-3965, ASTM F-628, ASTM D-4396, ASTM F-1488]

Application: DWV

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Inside Diameter: 1-3/5 in

Length: 20 ft

Material: Plastic

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Outside Diameter: 1-9/10 in

Pipe Tubing Size: 1-1/2 in

Schedule Class: 40

Type: Plastic Drainage Pipe