1-1/2 in. x 300 ft. IPS 160# DR11 HDPE Pressure Pipe
Part #PEI11HJ300 | Item #2174888
All Sizes
Product Details
Specifications
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
FM Approved: No
Fire Suppression System Rated: No
Length: 300 ft
Material: Plastic
Material Type: HDPE
NSF Certified: No
Pipe Lining: HDPE
Pipe Tubing Size: 1-1/2 in
Pressure Class: 160#
Schedule Class: DR 11
UL Listed: No