1-1/2 in. NPT Butt Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

You last purchased this on
 

1-1/2 in. NPT Butt Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

  • Fast #
  • Part #GNJBUTT
  • Item #1115270
  • Manufacturer Part #0335301602
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. NPT Butt Schedule 40 Standard Domestic Galvanized Welded Steel Nipple

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Galvanized
Diameter - Outside:
1-9/10 in
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No