1-1/2 in. x Close MNPT Schedule 40 304L Stainless Steel Nipple

You last purchased this on
 

1-1/2 in. x Close MNPT Schedule 40 304L Stainless Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x Close MNPT Schedule 40 304L Stainless Steel Nipple

  • Fast #
  • Part #IS44LNJCLE
  • Item #4715457
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Close, Nipple, Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
40