1-1/2 in. x Close MNPT Schedule 80 Seamless Domestic 304L Stainless Steel Nipple
1-1/2 in. x Close MNPT Schedule 80 Seamless Domestic 304L Stainless Steel Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
- Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM A-312, ASTM A-733
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- Schedule Class:
- 80
- UL Listed:
- No