2 in. Plastic Basket Strainer
2 in. Plastic Basket Strainer
Frequently Purchased Together
Product Details
- Plastic nut with washer and friction ring
Documents
Specifications
- ADA Compliant:
- No
- Drain Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Strainer Size:
- 2 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No