1-1/2 PVC NC SLND Valve EPDM

Part #PPS150EPW11PV  |  Manufacturer Part #PS150EPW11-PV

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior chemical resistance
  • Rated 140 psi inlet and up to 70 psi backpressure
  • Plast-O-Matic solenoid valves are ideal for highly corrosive applications
  • Normally Closed
  • PTFE barrier type dynamic seal prevents leaking
  • A patented Fail-Dry® safety design provides advanced visual warning if the seal malfunctions

Specifications

ADA Compliant: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Installation Type: [Vertical Mount, Horizontal Mount]

Material: Plastic

Material Type: [Polypropylene, CPVC, PVDF, PVC]

Maximum Pressure: 140 psi

NEMA Specifications: NEMA 4X

Valve Seat Material: EPDM

Valve Size: 1-1/2 in

Valve Type: Solenoid Valve

Volts: 120V