1-1/2 in. Push-to-Connect Brass DZR End Cap
1-1/2 in. Push-to-Connect Brass DZR End Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 36-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- No special tools, crimping, glue or soldering required can be installed in wet lines
- Approved for underground and behind-the-wall applications with no access panels
- Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe
- Lead-Free
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM E-84, ASTM E-119
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- Height:
- 2-21/100 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-1/4 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 20 to 200 Deg F
- Type:
- SUXL0441
- Weight:
- 0.82 lb