1-1/2 in. MNPT Brass DZR Connector

You last purchased this on
 
SharkBite®

1-1/2 in. MNPT Brass DZR Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1-1/2 in. MNPT Brass DZR Connector

  • Fast #
  • Part #SUXL114140M
  • Item #7643909
  • Manufacturer Part #UXL114140M
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Call for more sizes or configurations
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1061
Application:
Copper Pipe, PEX Pipe, CPVC Pipe, Potable Water, Hydronic Heating, Chilled Water, Irrigation
CSA Certified:
CSA B125.3
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Connector
Height:
2-21/100 in
IAPMO Listed -:
Yes
ISO:
ISO 6509
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-43/50 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Size:
1-1/2 in
Temperature Range:
20 to 200 Deg F
Type:
SUXL114140M
Weight:
0.890 lb