1-1/2 SHEL Cutter For CI Steel & AC
1-1/2 SHEL Cutter For CI Steel & AC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on CI, DI, Steel and A/C pipe
- Actual diameter: 1-3/8"
- High speed hole saws for use with the APAC 901 tapping machine
- Bushing required
Specifications
- Brand Model Compatibility:
- APAC: Model 901 Wet or Dry Tapping Machine
- Material:
- Steel
- Tap Size:
- 1-1/2 in
- Type:
- Shell Cutter