1-1/2 x 1-1/2 in. Flared x Female Cast Brass Adapter

Part #CCFLFAJ  |  Item #43571  |  Manufacturer Part #6026750

$ 197.50 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #CCFLFAJItem #43571Mfr. Part #6026750

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 197.50 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Documents

Specifications

Clean Bagged: No

End Connection 1: Flare

End Connection 2: Female

End Connections: Flare x Female

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Cast Copper

NSF Certified: No

UL Listed: No