1-1/2 x 1-1/2 in. PVC Schedule 40 Thread 90 Degree Elbow

P40T9J

Fitting Sizes

1-1/2 in x 1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features PVC Schedule 40 construction
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Convertible airflow
  • Easy access low voltage terminal board
  • Foil-faced and edge captured insulation
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Liquid line refrigerant drier
  • Low ambient cooling to 0°F
  • Low pressure control

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
End Connection 2
Threaded
Fitting Size 2
1-1/2 in
Type
P40T9J

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday