1-1/2 x 1-1/4 in. Copper Press Tee
Model 811R 1-1/2 x 1-1/4 in. Copper Press Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-88K, ASTM B-88L, ASTM B-88M
- Adjustable:
- No
- Application:
- Potable Water, Chilled Water, Hydronic Heating, Low Pressure Steam, Fuel Oil, Gases
- BAA Compliant:
- Yes
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- Model 811R
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1-1/4 in
- Fitting Type:
- Tee
- Height:
- 3-29/100 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-29/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 0 to 250 Deg F
- Temperature Rating:
- 250
- Type:
- A10077754
- UL Listed:
- No
- Weight:
- 0.935 lb