1-1/2 x 1-1/2 x 1 in. XH WPB Tee Buttweld Carbon Steel

You last purchased this on
 

1-1/2 x 1-1/2 x 1 in. XH WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 1 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWXTJJG
  • Item #436704
  • Manufacturer Part #GWXTJJG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASTM:
ASTM A-234
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy