1-1/2 x 1-1/2 x 1 in. FNPT 125# Brass Reducing Tee

Part #BRLFTJJG  |  Manufacturer Part #NL106-242416

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#