1-1/2 x 1-1/2 x 1 in. Standard and Extra Heavy Carbon Steel Reducing Tee
1-1/2 x 1-1/2 x 1 in. Standard and Extra Heavy Carbon Steel Reducing Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-234
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Tee
- Material:
- Carbon Steel