316L Stainless Steel PL Tee

You last purchased this on
 

7RWWW 316L Stainless Steel PL Tee

This product requires certification to purchase.
You last purchased this on
 

7RWWW 316L Stainless Steel PL Tee

  • Fast #
  • Part #G7RWWW76JD
  • Item #4831472
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B46.1
ASTM:
ASTM A-270 3A, ASTM A-270 S2
Application:
Dairy Processing, Food and Beverage, Sanitary
Collection:
7RWWW
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Short, Reducing, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.484 lb