1-1/2 x 1-1/2 x 1/2 in. Sweat x Sweat x FNPT Bronze Tee

You last purchased this on
 

1-1/2 x 1-1/2 x 1/2 in. Sweat x Sweat x FNPT Bronze Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 1/2 in. Sweat x Sweat x FNPT Bronze Tee

  • Fast #
  • Part #CCFTLFJJD
  • Item #4669816
  • Manufacturer Part #B14725L
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61G
ASME:
ASME B16.18, ASME B16.15
ASTM:
ASTM B-584
Application:
Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Potable Water
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Material Type:
C87850
Maximum Temperature:
400
NSF:
NSF 61G
NSF Certified:
Yes
Temperature Range:
-20 to 400 Deg F
UL Listed:
No